missing translation for 'onlineSavingsMsg'
Learn More

Motic™ 4-dot calibration slide

Product Code. 11752656
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11752656 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11752656 Supplier Motic™ Supplier No. 1101002300142
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use with Motic™ Images Plus 2.0 software. Motic™ 4-Dot Calibration Slide has diameters of 0.7mm, 0.15mm, 0.6mm, and 1.5mm

  • For use with the Motic™ Images Plus 2.0 software for calibration
  • Includes 4 diameters: 0.7mm, 0.15mm, 0.6mm, and 1.5mm

Order Info

dimProductType

Specifications

Type Calibration Slide
Diameter (Metric) 0.07, 0.15, 0.6, 1.5 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.