missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Lambda™ Plus 12-Channels Pipettor, Calibration 3x4 ALT
Shop All Corning Products
Click to view available options
Volume (Metric):
1 to 10 μL
20 to 200 μL
5 to 50 μL
50 to 300 μL
Unit Size:
Each
Description
Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
- Pre-Calibrated Pipettor delivered with ISO 17025 Certificate
- Test Procedure: 4 measurements at 3 volumes (nominal volume, 50% of nominal volume, 10% of nominal volume or minimal volume)
- Factory calibrated to strict ISO 8655 standards-3-year warranty
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipet tips
- Adjustable tip ejector
- Accuracy (%) ±12 to ±1.5
- Precision (%) <6.0 to <0.7
Specifications
Specifications
| Certifications/Compliance | ISO17025 |
| Autoclavable | Autoclavable |
| For Use With | Universal Pipette Tip |
| Number of Channels | 12 |
| Product Line | Lambda™ Plus |
| Type | Multi-Channel Pipette |
| Volume (Metric) | 20 to 200 μL |
| UV Monitoring | Yes |
| Warranty | 3 Years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction