missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Ladle Scoop
Description
- Stainless Steel
- Rounded handle
- 8mm handle diameter
Specifications
Specifications
| Capacity (Metric) | 200 mL |
| Material | Stainless Steel (18/10) |
| Handle Type | Rounded Handle |
| Length (Metric) | 300 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
¿Detecta una oportunidad de mejora?