missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ LabTower™ AFT Clinical Water Purification System

Product Code. 16305528 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
LabTower AFT 20
LabTower AFT 40
RO Flow Rate:
20 L/hr.
40 L/hr.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description RO Flow Rate unitSize
16305528 LabTower AFT 40 40 L/hr. Each
16610956 LabTower AFT 20 20 L/hr. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16305528 Supplier Thermo Scientific™ Supplier No. 50135467

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideal to feed clinical analyzer systems, these 20 or 40L/hr systems ship complete with pre-treatment and 100L integrated tank.

Ideal to feed clinical analyzer systems, choose either the Thermo Scientific™ LabTower AFT 20 or 40L/hr version and it will ship complete with pre-treatment and 100L integrated tank.

The system utilizes the following water purification technologies:

  • Pre-treatment by means of a 10inch mark (in.) filter housing with a 5Glc mum filter and hardness stabilizer for protection of downstream purification media
  • Reverse osmosis module, for the removal of organic and inorganic contaminants, micro organisms, particles and colloids
  • Ion Exchanger, for the removal of dissolved organic substances and inorganic ions
  • Digital control, for automatic monitoring and controlling of the reverse osmosis system
  • Storage tank with water level control for fully automatic maintenance of a stock of high purity water that is protected from light
TRUSTED_SUSTAINABILITY

Specifications

Conductivity 0.1 to 1.0 μS/cm
Electrical Requirements 230 V 50 Hz
Frequency 50 Hz
Bacterial retention 0.99
Flow Rate 40 L/hr.
Depth (Metric) 580 mm
Description LabTower AFT 40
Feedwater Connector R 3/4 in.
Height (Metric) 1500 mm
Net Weight (Metric) 66 kg
Operating Pressure 2 to 6 bar
Power Consumption 0.25 kW
RO Flow Rate 40 L/hr.
Resistivity 10 to 1 MΩ·cm
Temperature Range (Metric) 2°C to 35°C
Voltage 230 V
Width (Metric) 450 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.