missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labplas Twirl'EM™ Sterile Sampling Bags, SafetyTabs
Description
- Virgin polyethylene tubing
- Can be heated to 240°C for sterility
- Large bag mouth opening to facilite insertion of samples
- Easy pull tabs to open and close the bag with decreased risk of contamination
- R-Nase, D-Nase, Pyrogen, and BPA free
- Environmental sampling
- Surface sampling
- Carcass sampling
- Biomedical research
- Pharmaceutical research
- Food industry
Certifications
Sterility
Compliance
EPA, FDA, USDA, HACCP
Specifications
Specifications
| Closure Type | 2 Round Wires |
| Color | Clear |
| Material | Polyethylene |
| Sterility | Sterile |
| Thickness (English) | 4 mil |
| Capacity (Metric) | 1650 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?