missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Laboratory Thermoregulator

Product Code. 10547092
Change view
Click to view available options
Temperature Range (Metric):
20°C to 600°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
10547092 20°C to 600°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10547092 Supplier Gestigkeit Harry Supplier No. TR283T
Estimated Shipment: 02-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The microprocessor controlled temperature controller TR 28-3T is a regulating unit for the high-temperature hotplate.

  • Regulating unit for the high-temperature hotplate
  • After the temperature has been selected with the keyboard, it is then held constant by the PID controller.

Specifications

Temperature (English) Maximum 1112°F
Length (Metric) Cord 1.8 m
Temperature Range (English) 68°F to 1,112°F
Temperature (Metric) Maximum 600°C
Temperature Range (Metric) 20°C to 600°C
Dimensions (L x W x H) 200 x 65 x 280 mm
Weight (Metric) 2.2 kg
Frequency 50/60 Hz
Display Type Digital
Voltage 220/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.