missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ LC4 Laboratory Temperature Controller

Product Code. 10468472
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +350°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
10468472 -50°C to +350°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10468472 Supplier JULABO™ Supplier No. 9700140
  • ONLINE EXCLUSIVE PRICE
    £1725.00
    £1628.00 / Pack of 1
    Save £97.00
    5% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide temperature-dependent measurement, control, safety and monitoring tasks. Includes MULTI-DISPLAY (LED) and splash-proof keypad. High/low temperature warning functions with a patented interval tone ensure safe operation. Typical applications: heating mantles, heating baths and heating mats.

  • PID temperature control
  • Bright, large LED display
  • Constant indication of setpoint and actual values
  • Splash-proof keypad
  • Adjustable high temperature cut-off
  • RS232 interface

Specifications

Certifications/Compliance CE
Height (Metric) 16 cm
Humidity 50% at 40°C
Length (Metric) 17 cm
Temperature (Metric) Maximum 350°C
Temperature Range (Metric) -50°C to +350°C
Width (Metric) 17 cm
Wattage 2kW
Dimensions (L x W x H) 17 x 17 x 16cm
Model LC4
Weight (Metric) 3 kg
Amperage 10 A
Display Type LED
Type Laboratory Temperature Controller
For Use With (Application) Heating mantles, heating baths and heating mat
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.