missing translation for 'onlineSavingsMsg'
Learn More

Astell Laboratory Standard 63 L Classic Toploading Autoclave Complete Package for Bottled Media

Product Code. 30245620
Change view
Click to view available options
Controller Type:
VGA
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Controller Type Unit Size
30245620 VGA 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30245620 Supplier Astell Supplier No. AMA440SC
  • ONLINE EXCLUSIVE PRICE
    £14315.00
    £13520.00 / 1 sets
    Save £795.00
    5% Off
View all promotions
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A manually water filled autoclave equipped with popular options used in most laboratories: Load Sensed Process Timing, Fan Cooling (External) and Condensate Bottle, also including Packaging and Delivery.

  • The autoclave also features: Timed/pulsed freesteaming. 5 pre-set cycles.
  • Easy closure system.
  • USB interface.
  • Electro polished stainless steel pressure vessel.
  • Over temperature cut-out.
  • Thermocouple entry port.
  • Cool lock protection for fluid cycles.
  • Pressure gauge.
  • Safety valve test program. 5.7 in. colour touchscreen controller.
  • The Laboratory Standard Compact Classic Toploader comes equipped with load sensed process timing and fan cooling, providing the cooling and enhanced liquid handling capabilities required by most laboratories.
  • Further optional upgrades are available to enhance its capabilities further for more specialist requirements.
  • The 63 L Compact top loading autoclaves are floor standing self-contained sterilizer units that require no plumbing and operate from a standard single phase power supply.
  • All compact autoclaves are fitted with castors for easy movement.
  • The Classic version requires manual water-fill and during the cycle condensate leaves the vessel via a silicone tube that can be connected to a heat-resistant bottle.
  • 316 stainless steel electropolished chamber
  • Base shelf within the chamber
  • Calibration and Validation available
  • Castor mounted for easily moving the unit
  • FDA 21 CFR part 11 software option available
  • Cooling Lock
  • Fast action door closure mechanism
  • Five password levels to stop lower level users making changes
  • Five pre-programmed cycles and up to 50 available
  • Holdwarm / Delayed Start feature
  • No mains water supply or drain necessary
  • Optimised for low water and power consumption
  • Over Temperature Protection
  • Pressure Gauge
  • Self contained design with no installation required - just fill it with water and plug it in and the machine is ready to be used
  • Standard Astell safety features
  • Temperature range of 100°C to 138°C (0.2 - 2.4 Bar)
  • Timed/Pulsed Free Steaming
  • Fully programmable 5.7 in. Colour Touch Screen controller
  • USB interface for downloading controller data
  • Validation Port

Specifications

Autoclavable Not Autoclavable
Controller Type VGA
Amperage 13 A
Certifications/Compliance PED 2014/68/EU, ISO 17025:2005 (UKAS), IEC 61010, ISO9001:2015
Color Black and White
Capacity (English) 13.85 gal.
Capacity (Metric) 63 L
Depth (Metric) Chamber 668 mm
Diameter (English) Chamber 13.622 in.
Depth (English) Chamber 26.31 in.
Diameter (Metric) Chamber 346 mm
For Use With (Application) Sterilizing Glassware, Sterilizing Instruments, Sterilizing Liquids, Sterilizing Media, Sterilizing Waste
Length (Metric) 705 mm
Product Type Autoclave, Top-loading Compact
Temperature (English) 221°F to 280°F
Temperature (Metric) 100°C to 138°C
Display VGA (640x480) colour TFT + analogue resistive touchscreen
Weight (Metric) 130 kg
Electrical Requirements 230V, 13 A, 50/60Hz, (N+E)
Frequency 50/60 Hz
Interface VGA (640x480) colour TFT + analogue resistive touchscreen
Operating Pressure 0.2 to 2.4 bar
Programmability Yes
Quantity 1 Ea.
Voltage 230 V
Sterility Non-sterile
Shipping Weight (Metric) 147 kg
Dimensions (L x W x H) 705 x 530 x 1070 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.