missing translation for 'onlineSavingsMsg'
Learn More

Astell Laboratory standard 43L Classic Benchtop Autoclave Pack

Product Code. p-200109720
Click to view available options
Controller Type:
VGA
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 30245625

Brand: Astell AMB430SC

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A manually water filled autoclave equipped with popular options used in most laboratories: Load Sensed Process Timing, Fan Cooling (External) and Condensate Bottle, also including Packaging and Delivery.

  • The Laboratory Standard Classic Benchtop Autoclave comes equipped with load sensed process timing, fan cooling and a condensate bottle, providing the cooling and enhanced liquid handling capabilities required by most laboratories.
  • Further optional upgrades are available to enhance its capabilities further for more specialist requirements.
  • Astell AMB Benchtop autoclaves are self-contained sterilizer units that require no plumbing and operate from a standard single phase power supply.
  • All compact autoclaves are fitted with castors for easy movement.
  • The Classic version requires manual water-fill and during the cycle condensate leaves the vessel via a silicone tube that can be connected to a heat-resistant bottle.
  • 316 stainless steel electropolished chamber
  • Base shelf within the chamber
  • Calibration and Validation available
  • Cooling Lock
  • Fast action door closure mechanism
  • Five pre-programmed cycles and up to 50 available
  • Float Switch Level Control (water)
  • Holdwarm / Delayed Start feature
  • No mains water supply or drain necessary
  • Optimised for low water and power consumption
  • Over Temperature Protection
  • Pressure Gauge
  • Self contained design with no installation required - just fill it with water and plug it in and the machine is ready to be used
  • Standard Astell safety features
  • Temperature range of 100°C to 138°C (0.2 - 2.4 Bar)
  • Timed/Pulsed Free Steaming
  • Fully programmable 5.7 in. Colour Touch Screen controller
  • USB interface for downloading controller data
  • Validation Port

Specifications

Autoclavable Not Autoclavable
Controller Type VGA
Amperage 13 A
Certifications/Compliance PED 2014/68/EU, ISO 17025:2017 (UKAS), IEC 61010, ISO9001:2015
Color Black and White
Capacity (English) 9.46 gal.
Capacity (Metric) 43 L
Depth (Metric) Chamber 465 mm
Diameter (English) Chamber 13.58 in.
Depth (English) Chamber 18.31 in.
Diameter (Metric) Chamber 345 mm
For Use With (Application) Sterilizing Glassware, Sterilizing Instruments, Sterilizing Liquids, Sterilizing Media, Sterilizing Waste
Length (English) 31.8 in.
Length (Metric) 808 mm
Product Type Benchtop Autoclave
Temperature (English) 221°F to 279°F
Temperature (Metric) 100°C to 134°C
Display VGA (640x480) colour TFT + analogue resistive touchscreen
Weight (Metric) 93 kg
Electrical Requirements 230V, 13 A, 50/60Hz, (N+E)
Frequency 50/60 Hz
Interface VGA (640x480) colour TFT + analogue resistive touchscreen
Latex Free No
Operating Pressure 0.2 to 2.4 bar
Programmability Yes
Quantity 1 Ea.
Voltage 230 V
Sterility Non-sterile
Shipping Weight (Metric) 115 kg
Dimensions (L x W x H) 808 x 520 x 605 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.