missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dycem™ Laboratory Safety Reels 20cm x 1m
Click to view available options
Color:
Black
Blue
Red
Silver
Yellow
Description
- Non-toxic
- Latex free and antimicrobial
- Reels are a necessity for non-slip needs
- Multi-purpose, durable polymeric material of the highest quality
- Long lasting, efficient and discreet
- Made to cater to a wide range of needs
- Have been proven to grip objects up to a 45 degree angle
- Can easily be cut to any size
Specifications
Specifications
| Dimensions (L x W) | 1 m x 20 cm |
| Quantity | 10 x 1m |
| Thickness (Metric) | 0.3 mm |
| Color | Yellow |
| Type | Lab Safety Reel |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction