missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dycem™ Laboratory Safety Mats 25 x 18cm
Click to view available options
Color:
Black
Blue
Red
Silver
Yellow
Description
- Anti-slip properties
- Ideal for use where spillage or damage can occur
- Reduce movement and provide bench protection
- Protect technicians and equipment
- Available in a range of colors
Specifications
Specifications
| Dimensions (L x W) | 25 x 18 cm |
| Quantity | 50/Pk. |
| Color | Blue |
| Type | Lab Safety Mat |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction