missing translation for 'onlineSavingsMsg'
Learn More

Sonics & Materials Laboratory Jack

Product Code. 16378895
Click to view available options
Height (Metric):
64 to 254 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16378895

Brand: Sonics & Materials 83000113

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For adjusting sample vessel height. Provides additional, adjustable elevation ranging from 64 to 254 mm.

Specifications

Dimensions (L x W) Top Plate: 6 x 5 in. (152 x 127 mm)
Height (English) 2.5 to 10 in.
Height (Metric) 64 to 254 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.