missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer PG 8583 CD AE WW APD CM

Product Code. 15407704 Shop All Miele Products
Change view
Click to view available options
Model:8583CD; stainless steel; feed pump for AD water; liquid dispensing
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15407704 Model:8583CD; stainless steel; feed pump for AD water; liquid dispensing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15407704 Supplier Miele Professional™ Supplier No. 62858351

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Optimally designed laboratory washer with perfectly aligned wash pressure and ideally designed baskets, filters, and spray arms. Miele™ PG 8583 CD AE WW APD CM Laboratory Glassware Washer features a variety of specific wash programs to meet multiple laboratory needs.

  • Variable-speed heater pump
  • Efficient hot air drying DryPlus
  • Optimum cleaning performance
  • Optimum wash pressure
  • Low consumption values
  • Short batch times
  • Crevice-free wash cabinet
  • Spray arm pressure monitoring
  • Spray arm monitoring
  • Hot water connection
  • De-min. water connection
  • Liquid dispensing
  • Conductivity monitoring
TRUSTED_SUSTAINABILITY

Specifications

Description Freestanding or built-under
Display Digital
Material Stainless Steel
Flow Rate 500 L/min.
Certifications/Compliance IP safety class according to EN 60529: IP 21, EN 61010-1, EN 61010-2-040, RoHS Directive 2011/65/EU, c CSA us
For Use With (Application) Labware/reusable glassware washing
Depth (English) 23.62 in.
Depth (Metric) 60.0 cm
Dimensions (D x W x H) Interior 474/520 x 530 x 520mm
Height (Metric) 820 mm
Width (Metric) 900 mm
Amperage 45 A
Electrical Requirements 400 V, 3 Phase, 45 A
Voltage 400 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.