missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Laboratory dishwasher with liquid dispensing and EcoDry function
- Delivery includes: Dosing module DOS K 85
- Performance/charge e.g. 128 laboratory flasks
- Efficient use of resources - variable speed heater pump
- Safety through monitoring - wash pressure and spray arm monitoring
- Convenient drying support - EcoDry
- Total security - link to process documentation possible
Equipment
- Outer casing stainless steel with 1 integrated dosing pump and door dispenser for powder cleaning agent
- Circulation pump Qmax. 500l/min.
- Circulation pump 0.8 kW
- TouchControl/15 programme
- AutoClose - Automatic door lock
- Buzzer, acoustic signal at end of programme
- Waterproofsystem (WPS)
Specifications
Specifications
| Description | PG 8583 WW AD PD |
| Display | Touch Screen |
| Product Type | Laboratory Glassware Washer |
| Certifications/Compliance | Machinery Directive 2006/42/EC, RoHS, VDE |
| Depth (Metric) | 600 mm |
| Height (Metric) | 835 mm |
| Width (Metric) | 600 mm |
| Frequency | 50 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
