missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Laboratory Dish Set 4 Pieces

Product Code. 30158302
Change view
Click to view available options
:
With Flat Shaped Bottoms
Product Code.
30158302 With Flat Shaped Bottoms
1 options
This item is not returnable. View return policy

Product Code. 30158302

Brand: Heinz Herenz 1083295

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Laboratory dish set.

  • Laboratory dish set
  • 4 piece.set: 0.5 L - 180 x 230 x 42 mm, 1.5 L - 250 x 310 x 65 mm, 3.0 L - 310 x 370 x 75 mm, 10.0 L - 420 x 520 x 120 mm
  • Plastic

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 38 mm
Color White
Disposable Reusable
Shape Rectangular
Sterility Non-sterile
Surface Treatment Non-treated
Type Laboratory Dish
Height (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.