missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wld Tec™ Laboratory Burner
Specifications
Specifications
| Product Type | Laboratory Gas Burner |
| Gas Type | Liquid Gas, Natural Gas |
| Length (Metric) | 103 mm |
| Material | Stainless Steel |
| Height (Metric) | 49 mm |
| Includes | Touch Free IR-Sensor and Button Function |
| Max. Temperature (Metric) | 1300°C (Natural Gas), 1350°C (Liquid Gas) |
| No. per Pack | 1 Ea. |
| Weight (Metric) | 700 g |
| Width (Metric) | 130 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?