missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™ Scrapers
BIOPHARMA

Product Code. 15604114 Shop All Bürkle Products
Change view
Click to view available options
Dimensions (L x W):
200 x 80 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15604114 200 x 80 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15604114 Supplier Buerkle™ Supplier No. 53781030
  • ONLINE EXCLUSIVE PRICE
    £19.30
    £18.91 / Pack of 10
    Save £0.39
    2% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sturdy and convenient for scraping off, smoothing or cleaning as well as removing residue

  • Individually packaged and gamma sterilised
TRUSTED_SUSTAINABILITY

Specifications

Product Type Scraper
Sterility Sterile
Dimensions (L x W) 200 x 80 mm
Disposable Single-use
Length (Metric) 200 mm
Material Polystyrene
Width (Metric) 80 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.