missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ labopette™ 8-Channel Pipette
Description
- Variable volume setting
- Multi channel
- With tip ejector and recalibration possibility
- Autoclavable
Specifications
Specifications
| Accuracy | 1.6% |
| Certifications/Compliance | ISO 8655 |
| Compatible Tips | Clear, 5.0-300 μL |
| Description | Tip ejector |
| Autoclavable | Autoclavable |
| Number of Channels | 8 |
| Product Line | Labopette |
| Type | Multichannel Pipette with Variable Volume Setting |
| Volume (Metric) | 30 to 300 μL |
| Includes | Calibration device, individual number and weighing protocol |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?