missing translation for 'onlineSavingsMsg'
Learn More

SHP Steriltechnik AG Laboklav 80 Steam Steriliser, Horizontal

Product Code. 31908785
Change view
Click to view available options
Capacity (Metric):
80 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31908785 80 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 31908785 Supplier SHP Steriltechnik AG Supplier No. 21.0080.001.000H
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Designed for sterilising solids and liquids in open or lightly closed vessels.

  • Configuration: horizontal
  • Can be configured as vertical or horizontal device
  • Chamber volume: 80 L
  • Chamber dimensions (Ø x L): 410 x 610 mm (16 x 24 in.)
  • Operating overpressure: 2.8/-1 bar
  • Sterilisation temperature: 98 °C – 135 °C
  • Power consumption: 6.6 or 10 kW (3PN~, 400 V, 50 Hz, 16 A), adapted to chamber size
  • TÜV-certified motorised closure with lip seal
  • Separate, integrated state-of-the-art steam generator
  • Integrated storage tank for demineralised water with automatic/manual filling and fill-level monitoring
  • Thermo locking device
  • Standard flexible PT 100 sensor for liquid sterilisation
  • Gravity de-aeration and pressure purge for waste sterilisation
  • Integrated water-cooled, temperature-controlled, adjustable exhaust steam condensation
  • Validation ducts
  • Safety valve, TÜV-approved component
  • Internal memory chip storing up to 150 cycles
  • RS-485 interface for data transmission
  • Collective connection for drain lines
  • Bottom plate included
  • Powder-coated side panels
  • Fully automatic microprocessor control with 20 programmes: 10 pre-set, editable programmes; 10 freely programmable, password-protected programmes; vacuum test and Bowie & Dick test included depending on configuration
  • Every programme fully configurable (sterilisation time and temperature)
  • Each programme can be assigned a custom name according to customer requirements

Specifications

Capacity (Metric) 80 L
Depth (Metric) Chamber 610 mm
Product Type Automatic Autoclave
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.