missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LabelMaker™ Vinyl Labels

Product Code. 15113349
Change view
Click to view available options
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize
15113349 Each
15123349 Each
15103349 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15113349 Supplier Brady™ Supplier No. 131590

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

LabelMaker™ Vinyl Labels are ideal for barcode labelling, circuit board labelling, component and equipment labelling, laboratory labelling, wire and cable labelling.

  • Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, and weather-resistant.

Specifications

Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised
Description BMP41/BMP51/BMP53 Labelmaker Labels
Adhesive Type Repositionable Rubber
Coating Vinyl
Color Black on White
Finish Semi-gloss
Format Label
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Barcode labelling, Circuit board labelling, Component and equipment labelling, Laboratory labelling, Wire and cable labelling
For Use With (Equipment) BMP41, BMP51, BMP53
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 160 Labels/Box
Quantity 160 Pk.
Shape Square
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 28.58 mm
Wire Gauge 12 to 10 AWG
Dimensions (LxW) 25.4 x 25.4 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 0.2 in.
Diameter (Metric) 5.1 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.