missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LabelMaker™ Vinyl Labels

Product Code. 15103349
Click to view available options
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15103349

Brand: Brady™ 131586

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

LabelMaker™ Vinyl Labels are ideal for barcode labelling, circuit board labelling, component and equipment labelling, laboratory labelling, wire and cable labelling.

  • Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, and weather-resistant.

Specifications

Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised
Description BMP41/BMP51/BMP53 Labelmaker Labels
Adhesive Type Repositionable Rubber
Coating Vinyl
Color Black on White
Finish Semi-gloss
Format Label
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Barcode labelling, Circuit board labelling, Component and equipment labelling, Laboratory labelling, Wire and cable labelling
For Use With (Equipment) BMP41, BMP51, BMP53
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 180 Labels/Box
Quantity 180 Pk.
Shape Rectangle
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 22.23 mm
Wire Gauge 12 to 10 AWG
Dimensions (LxW) 19.05 x 25.4 mm
Length (English) 0.75 in.
Length (Metric) 19.05 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 0.2 in.
Diameter (Metric) 5.1 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.