missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP41 BMP51 BMP53 Nylon Cloth Wire and Cable Flags

Product Code. 15153349
Change view
Click to view available options
Color:
Black on White, White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15153349 Black on White, White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15153349 Supplier Brady™ Supplier No. 131588

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

BMP41 BMP51 BMP53 Nylon Cloth Wire and Cable Flags for smooth, textured/rough or highly textured/low surface energy surfaces.

  • Label Properties: Aggressive Adhesive, Low Temperature, Permanent Adhesive
  • Resistance Properties: Abrasion-resistant, Chemical-resistant, Humidity-resistant, Low Temperature-resistant, UV-resistant, Weather-resistant

Specifications

Certifications/Compliance Halogen Free (DIN VDE 0472 Part 815)
Description BMP41/BMP51/BMP53 Labelmaker Labels
Adhesive Type Permanent Acrylic, Permanent
Color Black on White, White
Finish Matte
Material Nylon
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Component and equipment labelling, Electrical labelling, General Identification, Laboratory labelling, Warehouse marking, Wire and cable labelling
For Use With (Equipment) BMP41, BMP51, BMP53
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 90 Labels/Box
Quantity 90 Pk.
Shape Rectangle
Software Type LabelMark
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Dimensions (L x W) 57.15 x 25.40 mm
Length (English) 2.25 in.
Length (Metric) 57.15 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.40 mm
Height (English) 2.25 in.
Height (English) Printable Area 1 in.
Height (Metric) 57.15 mm
Height (Metric) Printable Area 25.40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.