missing translation for 'onlineSavingsMsg'
Learn More

Shamrock™ Label Tape

Product Code. p-8006492
Click to view available options
Dimensions (LxW):
6 m x 13 mm
6 m x 19 mm
Unit Size:
6m
This item is not returnable. View return policy

Product Code. 11760454

Brand: Shamrock™ SHLT12

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Provides extra strength, adhesion and marking for your laboratory needs. Shamrock™ Label Tape holds under a wide range of temperatures to any dry surface, leaves no messy residue and accepts handwritten notations.

  • Resistant to water, oil and acid
  • Temperature range of -180 to +280°C
  • High-strength textile structure; cut only with scissors
  • For cryogenics, autoclave, freezer, refrigerator and oven
  • Universal marking with ballpoint pen or paper pencil

Specifications

Product Type Label Tape
Temperature Range (Metric) -180 to 280°C
Dimensions (LxW) 6 m x 13 mm
Length (Metric) 6 mm
Width (Metric) 13 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.