missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Label Tape
Description
- Resistant to water, oil and acid
- Temperature range of -180 to +280°C
- High-strength textile structure; cut only with scissors
- For cryogenics, autoclave, freezer, refrigerator and oven
- Universal marking with ballpoint pen or paper pencil
Specifications
Specifications
| Product Type | Label Tape |
| Temperature Range (Metric) | -180 to 280°C |
| Dimensions (L x W) | 6 m x 13 mm |
| Length (Metric) | 6 mm |
| Width (Metric) | 13 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?