missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Label Printer Magnet

Product Code. 17822609 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17822609 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17822609 Supplier Brady™ Supplier No. 176449
Estimated Shipment: 17-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use your M511 Label Printer just about anywhere. Magnet attaches the M511 printer to panels, I-beams and other magnetic-receptive surfaces during use or storage.

Use your M511 Label Printer just about anywhere.

  • Magnet attaches the M511 printer to panels, I-beams and other magnetic-receptive surfaces during use or storage.
  • Get hands-free operation by affixing to a metal surface.
  • Attaches to back of printer with screws to ensure stability.
  • Designed for use with the M511 Label Printer.

Specifications

Product Type Magnet
Color Black
For Use With (Equipment) Brady Label Printers
Material Plastic
Length (English) 0.61 in.
Width (English) 4.5 in.
Height (English) 2.59 in.
Description Printer Accessory Magnet
Includes (1) Magnet Accessory (3) Attachment Screws
For Use With (Application) Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Safety Identification;Warehouse Marking;Wire and Cable Labeling
Alternate Part Number M51-MAGNET
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.