missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Label Printer Labels

Product Code. 15106272
Click to view available options
Shape:
Rectangle
Rectangle with Rounded Corners
Size (Metric):
15.24 x 41.28 mm (W x H)
40W x 15 mm H
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15106272

Brand: Brady™ 710775

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Self-laminating polyester for printer.

  • Made from self-laminating polyester
  • Abrasion- and smudge-resistant
  • Permanent Acrylic adhesive
  • White/Transparent

Specifications

Description BMP71 Label Printer Labels
Adhesive Type Permanent Acrylic
Color White/Transparent
Finish Matte
Format Self-laminating
Material Polyester
Product Type Printer Label
For Use With (Application) Laboratory identification
Labels per Row 1
No. per Pack 250 Label/Box
Shape Rectangle with Rounded Corners
Size (Metric) 40W x 15 mm H
Thickness (Metric) 0.048 mm
Dimensions (LxW) 15 x 40 mm
Width (Metric) 40 mm
Height (Metric) 15 mm
Diameter (Metric) 9.53 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.