missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Matte Finish Nylon Cloth Labels

Product Code. 11524074
Click to view available options
Shape:
Rectangle with Rounded Corners
Round
Description:
9.53 mm dia.
9.53 x 25.4 mm; 9.53 mm dia.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11524074

Brand: Brady™ 114860

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Matte Finish Nylon Cloth Labels

  • Made from polyester
  • Matt finish

Specifications

Autoclavable Autoclavable
Description 9.53 mm dia.
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Material Nylon Cloth
Product Type Label
Labels per Row 1
Shape Round
Temperature Range (Metric) -40°C to +90°C
Thickness (Metric) 0.165 mm
Vertical Repeat (Metric) 12.70 mm
Width (Metric) 9.53 mm
Diameter (Metric) 9.53 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.