missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Label Maker Cartridge: Nylon Cloth

Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

Brand:  Brady™ 143354

Code : Z4

Additional Details : Weight : 0.13320kg

 View more versions of this product

Product Code. 11982852

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes ribbon and label supply
Specifications

Specifications

Black
Nylon Cloth
9.53 mm
2.54 cm
0.165 mm
1 x 0.375 in.
Non-sterile
Matte White
Rectangle with Rounded Corners
-40°F to +194°F
UL, CSA, DIN VDE 0472 Part 815, ASTM D
1 Ea.
BMP51 Label Printer, BMP53 Label Printer
0.37 in.
1 in.
0.0065 in.
9.53 mm
Permanent
BMP51/53 Labelmaker Labels
9.52 mm dia. Vial top
80 lb./in
-40°C to +90°C
Wiremarking and General Labeling Applications
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers