Learn More
Brady™ Label Maker Cartridge: Nylon Cloth
Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
Brand: Brady™ 143348
Code : 50
Additional Details : Weight : 0.10980kg
Description
Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes ribbon and label supply
Specifications
Black | |
Nylon Cloth | |
9.53 mm | |
9.5 mm | |
0.165 mm | |
Permanent | |
BMP41/BMP51/BMP53 Labelmaker Labels | |
Not Applicable | |
80 lb./in | |
-40°C to +90°C | |
Wiremarking and General Labeling Applications |
BMP51 Label Printer, BMP53 Label Printer | |
0.82 in. | |
0.37 in. | |
0.0065 in. | |
0.825 x 0.375 in. | |
Non-sterile | |
Matte White | |
Rectangle | |
-40°F to +194°F | |
UL, CSA, DIN VDE 0472 Part 815, ASTM D | |
1 Ea. |