missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Wire Racks for FreeZone™ Freeze-Dry Systems

Product Code. 10718134 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Freezone 1 and 2.5 L Freeze-dry Systems
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
10718134 Freezone 1 and 2.5 L Freeze-dry Systems Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10718134 Supplier Labconco™ Supplier No. 7426400
  • ONLINE EXCLUSIVE PRICE
    £150.00
    £140.95 / Pack of 1
    Save £9.05
    6% Off
 Restricted Item
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Attach to FreeZone™ Freeze Dryers to provide support for glassware on drying chambers or manifolds.

Support Shelves attach easily without tools to the sides of the FreeZone 1, 2.5 or 4.5 Liter Freeze Dry System or left-hand side of the FreeZone Triad System cabinet to provide support for large flasks attached to the drying chamber or manifold. Multiple rows of perforations on the sides of the FreeZone cabinet allow for height adjustment of the shelves to support various sizes of flasks. One pair. Glacier white epoxy-coated steel wire.

Specifications

Type Wire Rack
Capacity (Metric) 1, 2.5, 4.5 L
No. of Shelves 1
Material Stainless Steel
For Use With (Application) Support for glassware on drying chambers or manifolds
For Use With (Equipment) Freezone 1 and 2.5 L Freeze-dry Systems
Height (English) 6.37 in.
Height (Metric) 16.18 cm
Length (English) 7.40 in.
Length (Metric) 18.8 cm
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.