missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Telescoping Base Stands
Support loads up to 1000 lb. (450kg); ADA compliant
POA
Specifications
Certifications/Compliance | ADA |
---|---|
Depth (English) | 29 in. |
Depth (Metric) | 73.7cm |
For Use With (Equipment) | Protector™ XVS ventilation station |
Height (English) | 34.5 to 27.5 in. |
Description
Support loads up to 1000 lb. (450kg); ADA compliant
- With four fixed leveling feet
- Length, 29 in. (74cm)
Specifications
ADA | |
73.7cm | |
34.5 to 27.5 in. |
29 in. | |
Protector™ XVS ventilation station | |
Stand |