missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Stainless-Steel Work Surface for XPert™ Filtered Balance Stations and System
Shop All Labconco Corporation ProductsDescription
- Stainless-Steel (Type 304) work surfaces
- No cupsink cutouts
- 1 in. deep front spill trough
Specifications
Specifications
| Product Type | Work Surface |
| Color | Silver |
| Cut Style | Without Cutout |
| Depth (English) | 29 in. |
| Depth (Metric) | 73.6 cm |
| Finish | #3 |
| For Use With (Application) | 3 ft. width Enclosure |
| For Use With (Equipment) | 3 ft. width Enclosure |
| Height (English) | 0.8 in. |
| Height (Metric) | 2 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?