missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Stainless-steel Work Surface for XPert™ Balance Systems and Filtered Balance Stations

Product Code. 17853271 Shop All Labconco Corporation Products
Change view
Click to view available options
Depth (English):
29 in.
Length (English):
29 in.
Width (English):
72 in.
Weight (English):
180 lb.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (English) Length (English) Width (English) Weight (English) unitSize
17853271 29 in. 29 in. 72 in. 180 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17853271 Supplier Labconco™ Supplier No. 3975602

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Stainless-steel work Surface for XPert™ Balance Enclosure is available in various widths.

  • Stainless steel (Type 304) work surfaces
  • No cupsink cutouts
  • 1 in. deep front spill trough

Specifications

Product Type Work Surface
Color Silver
Cut Style Without Cutout
Depth (English) 29 in.
Depth (Metric) 74 cm
Finish #3
For Use With (Application) Laboratory Enclosure Work
For Use With (Equipment) Paramount ductless enclosure, XPert™ filtered balance station, XPert™ filtered balance system
Height (English) 0.8 in.
Height (Metric) 2 cm
Includes Front spill trough
Length (English) 29 in.
Warranty 1 Year After Installation
Weight (English) 180 lb.
Weight (Metric) 82 kg
Width (English) 72 in.
Width (Metric) 183 cm
Material Stainless Steel (304)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.