missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Includes
Electrical receptacle, wiring, junction box and receptacle cover plate
- 4 lb. (1.8kg)
- 12L × 9W × 2 in. H (30.5 × 22.9 × 5.1cm)
- Available in choice of different outlets that serve different electrical requirements
- International GFCI Switch also available separately
Specifications
Specifications
| For Use With (Equipment) | Protector Premier, XStream XL |
| Height (English) | 2 in. |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.8 Kg |
| Width (English) | 9 in. |
| Height (Metric) | 5.1 cm |
| Includes | Electrical Receptacle, Wiring, Junction Box, Receptacle Cover Plate |
| Width (Metric) | 22.9 cm |
| Product Type | Single Electrical Receptacle Kit |
| Voltage | 230 V |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?