missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Secondary Trap Canister and Inserts for CentriVap™ System

Product Code. 15173095 Shop All Labconco Corporation Products
Change view
Click to view available options
Type:
Acid Trap Insert
Moisture Trap Insert
Radioisotope Trap Insert
Solvent Trap Insert
Weight (Metric):
1.8 kg
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Weight (Metric) unitSize
15173095 Radioisotope Trap Insert 1.8 kg Each
11761479 Solvent Trap Insert 1.8 kg Each
10064023 Acid Trap Insert 1.8 kg Each
13265130 Moisture Trap Insert 1.8 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15173095 Supplier Labconco™ Supplier No. 7815000
  • ONLINE EXCLUSIVE PRICE
    £150.00
    £146.88 / Pack of 1
    Save £3.12
    2% Off
 Restricted Item
Estimated Shipment: 07-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Help to provide secondary protection to vacuum pumps in evaporation systems

  • Clear polypropylene canister with mounting bracket, 17 in. (43cm) PVC tubing, and two clamps
  • Canister accommodates trap inserts listed in the table

Specifications

Material Polypropylene
For Use With (Equipment) CentriVap™ system
Type Radioisotope Trap Insert
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.