missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Sample Blocks for RapidVap™ N2/48 Evaporation Systems

Brand:  Labconco™ 7482200

 View more versions of this product

Product Code. 11726649

  • ONLINE EXCLUSIVE PRICE
    £2420.00
    £2370.18 / Pack of 1
    Save £49.82
    2% Off
 Restricted Item
Estimated Shipment: 20-01-2027
Add to basket

Requires : Glassware
This item is not returnable. View return policy

Description

Description

  • Four different interchangeable aluminum accessory blocks, coated with PTFE
  • Sample blocks hold either 48 smaller (4.5 mL to 26 mL) or eight larger (450 mL) samples
  • Glassware for all blocks sold separately

†For tubes up to maximum capacity shown. Actual sample volume is 66–75% total tube capacity and depends on tube shape, height and vortex speed.

Specifications

Specifications

Up to 10 mL
10 mL Tubes
Block
10 cm
RapidVap™ N2/48 Evaporation System
PTFE-coated Aluminum
3.9 in.
0/300 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.