missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Rotors for CentriVap™ Systems

Product Code. 10334373 Shop All Labconco Corporation Products
Change view
Click to view available options
Holds:
132 x 1.5 to 2 mL Microcentrifuge Tube
32 x 40 to 50 mL Microcentrifuge Tubes
4 Standard or 2 Deep-well Plates
40 x 1.5 to 2 mL Microcentrifuge Tubes or 100 x 5 to 6 mL Tubes
44 x 12 to 17 mL and 24 x 16 to 17 mL Tubes
72 x 0.5 mL Microcentrifuge Tube or 60 x 1.5 to 2 mL Microcentrifuge Tube
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
10334373 44 x 12 to 17 mL and 24 x 16 to 17 mL Tubes Each
10253323 132 x 1.5 to 2 mL Microcentrifuge Tube Each
10165462 4 Standard or 2 Deep-well Plates Each
10309292 72 x 0.5 mL Microcentrifuge Tube or 60 x 1.5 to 2 mL Microcentrifuge Tube Each
10344373 40 x 1.5 to 2 mL Microcentrifuge Tubes or 100 x 5 to 6 mL Tubes Each
10155462 32 x 40 to 50 mL Microcentrifuge Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10334373 Supplier Labconco™ Supplier No. 7455000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with Labconco CentriVap Systems

  • Anodized aluminum rotors hold tubes at angle to maximize surface area
  • Two hole sizes on rotors 16-317-54 and 16-317-62 to -64 accommodate tubes with different O.D.
  • Maximum tube capacity for a given O.D. may vary with overall tube height
  • CentriVap DNA Systems and Proteomic come with DNA Rotor (16-317-54); Acid Systems come with Acid-Resistant 12-13 mm Rotor (16-108-450)

To prevent loss of sample during centrifugation, fill tubes only 0.33 to 0.5 full.

Specifications

Material Anodized Aluminum
Type Microcentrifuge Rotor
For Use With (Equipment) CentriVap™ DNA system
Holds 44 x 12 to 17 mL and 24 x 16 to 17 mL Tubes
Volume (Metric) 12 to 17 mL
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.