missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Rotor with Pear Shaped Flask for CentriVap™ Vacuum Concentrator

Product Code. 15133045 Shop All Labconco Corporation Products
Click to view available options
Material (Coating):
PTFE
n.a.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15133045

Brand: Labconco™ 7553101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rotors for use with 100ml pear-shaped flasks in CentriVap Concentrators.

Rotor for use with 100ml pear-shaped flasks. 8 holes. Made of PTFE-coated metal with polypropylene hub. Easily interchangeable.

Specifications

Color Black
Material Aluminum
Type Concentrator Rotor
For Use With (Equipment) CentriVap™ vacuum concentrator
Holds 8 x 100 mL Pear Shaped Flasks
Material (Coating) PTFE
Volume (Metric) 100 mL
Width (English) 6 in.
Width (Metric) 15.2 cm
Diameter (English) 11.4 in.
Diameter (Metric) 28.95 cm
Shipping Weight (English) 2.5 lb.
Shipping Weight (Metric) 1.13 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.