missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Rotor with Pear Shaped Flask for CentriVap™ Vacuum Concentrator
Shop All Labconco Corporation Products
Click to view available options
Material (Coating):
PTFE
n.a.
Unit Size:
Each
Description
Rotor for use with 100ml pear-shaped flasks. 8 holes. Made of anodized aluminum. Easily interchangeable.
Specifications
Specifications
| Color | Black |
| Material | Aluminum |
| Type | Concentrator Rotor |
| For Use With (Equipment) | CentriVap™ vacuum concentrator |
| Holds | 8 x 100 mL Pear Shaped Flasks |
| Material (Coating) | n.a. |
| Volume (Metric) | 100 mL |
| Width (English) | 6 in. |
| Width (Metric) | 15.2 cm |
| Diameter (English) | 11.4 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction