missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Purifier™ Logic Series Air-Tight Damper

Product Code. 17879373 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (English):
10 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Unit Size
17879373 10 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17879373 Supplier Labconco™ Supplier No. 3776800
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Hardware and installation instructions

Mounts atop the Canopy Connection of Purifier Biosafety Cabinets to adjust exhaust airflow.

Mounts atop the Canopy Connection of Purifier Biosafety Cabinets to adjust exhaust airflow and closes for decontamination procedures. Manually adjustable. Made of type 304 stainless steel. 10 in. (25.4 cm) high with 10 in. (25.4 cm) diameter OD inlet and outlet.

Specifications

For Use With (Equipment) Storage Cabinets
Height (English) 10 in.
Weight (English) 13 lb.
Weight (Metric) 5.9 Kg
Height (Metric) 25.4 cm
Diameter (English) 10 in.
Material Stainless Steel (304)
For Use With (Application) Biosafety Cabinet Exhaust
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.