missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ XStream™ High Performance By-Pass Hoods: 4ft. Width, 230V
Shop All Labconco Corporation Products
Click to view available options
Includes:
No Service Fixtures
Unit Size:
Each
Description
Requires
- Remote Blower
- Ductwork
- Work Surface
- Base Cabinet or Stand
Design negates the effects of air turbulence, vortexing, and interior air “roll”.
- Largest unobstructed sight line available — 37.5 in. from work surface to header panel — provides maximum visibility and user comfort
- Ergonomic Eco-Foil air foil that reduces energy consumption from 7-10%
- Clean-Sweep Sash Handle slots bleed air into the hood chamber and directs fume concentrations away from breathing zone
- Opti-Zone Baffle decreases typical face velocity variations found with other baffles
- Dry powder-coated steel exterior
- Upper Dilution Air Supply bathes the sash interior with room air to eliminate chemical fumes along the sash plane near breathing zone
- Pre-set rear downflow dual baffle
- Pre-wired T8 fluorescent lighting
- Sash stop located at 18 in. sash opening position
- Pre-drilled holes for venting and plumbing passthroughs are provided
- LED lighting
- Sash stop located at 18 in. sash opening position
- 12.81 in. ID exhaust connection(s)
- Corresponding SpillStopper™ (sold separately) are molded from a special formulation of corrosion-resistant epoxy resin and are dished and contoured to conform to the interior liner of hood
- Front edge has a large radius to aerodynamically direct airflow into the fume hood
- Pre-drilled holes for venting and plumbing passthroughs are provided
Certifications
CE listed
Specifications
Specifications
| Product Type | Laboratory Fume Hood |
| Coating | Powder |
| Lighting Type | LED |
| Material | Powder-coated Steel |
| Amperage | 5 A |
| Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL |
| Color | Glacier White |
| Depth (English) | 37.7 in. |
| Depth (Metric) | 95.8 cm |
| Dimensions (L x W x H) | 48 x 37.7 x 59 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction