missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Precise™ Glove Box Base Stands

Product Code. 11761459 Shop All Labconco Corporation Products
Change view
Click to view available options
Product Type:
Mobile Base
Stationary
Depth (Metric):
101.6 mm
78.7 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Depth (Metric) unitSize
11761459 Mobile Base 101.6 mm Each
11771459 Stationary 78.7 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11761459 Supplier Labconco™ Supplier No. 5235500
  • ONLINE EXCLUSIVE PRICE
    £4315.00
    £2797.68 / Pack of 1
    Save £1517.32
    35% Off
 Restricted Item
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Precise™ glove boxes

  • Height-adjustable from 83.8 to 101.6cm (33 to 40 in.)
  • Permanently mounted black laminate work surface
  • Lower shelf holds accessory equipment
  • With casters or leveling feet

Order Info

Dimensions: 31D x 60W x 33 to 40H (78.7 x 152.4 x 83.8 to 101.6cm)

Specifications

For Use With (Equipment) Precise Glove Box, Protector Glove Box, XPert Weigh Box
Height (English) 40 to 33 in.
Weight (English) 225 lb.
Weight (Metric) 102 Kg
Depth (English) 40 in.
Width (English) 60 in.
Height (Metric) 101.6 to 83.8 cm
Includes 5 in. Casters
Depth (Metric) 101.6 mm
Width (Metric) 152.4 cm
Product Type Mobile Base
For Use With (Application) General Lab Use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.