missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly with Standard Taper 19/38 Joints

Product Code. 15163035 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
750 mL
1000 mL
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15163035 1000 mL Each
15103035 25 mL Each
15113035 50 mL Each
15123035 100 mL Each
15153035 750 mL Each
15133035 250 mL Each
15143035 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15163035 Supplier Labconco™ Supplier No. 7551000
  • ONLINE EXCLUSIVE PRICE
    £566.00
    £530.42 / Pack of 1
    Save £35.58
    6% Off
 Restricted Item
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A complete Lyph-Lock Flask includes a glass top and bottom and a rubber ring.

A complete Lyph-Lock Flask includes a glass top and bottom and a rubber ring

  • Flasks should be filled no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured.
  • Adapters are required to attach flasks to freeze dry valve ports (sold separately).

Specifications

Diameter (English) Outer 3.55 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (English) 7.36 in.
Height (Metric) 18.7 cm
Includes Glass top and bottom, Silicone Rubber ring seal
Product Type Flask Kit
Standard Taper Joint 19/38
Weight (English) 3 lb.
Disposable Reusable
Mouth Style Joint
Bottom Shape Flat
Diameter (Metric) Outer 90.2 mm
Weight (Metric) 1.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.