missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Lock™ Flask Bottom

Product Code. 15113055 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
750 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15113055 750 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15113055 Supplier Labconco™ Supplier No. 7557900
  • ONLINE EXCLUSIVE PRICE
    £116.00
    £112.02 / Pack of 1
    Save £3.98
    3% Off
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of borosilicate glass to withstand extreme temperatures and high vacuum

  • For use with Flask Tops 7552400 and 7556400 (Part Numbers)

Specifications

Diameter (English) Outer 3.55 in.
Capacity (Metric) 750 mL
Material Borosilicate Glass
For Use With (Equipment) For flask tops
Height (English) 5.7 in.
Height (Metric) 14.5 cm
Product Type Lyph Lock Flask Bottom
Weight (English) 2 lb.
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 9.02 cm
Weight (Metric) 0.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.