missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FreeZone™ Stoppering or Bulk Tray Dryer Accessories

Product Code. p-2683164 Shop All Labconco Corporation Products
Click to view available options
Length (English):
7 in.
13 in.
Weight (English):
3 lb.
5 lb.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15103015

Brand: Labconco™ 7516200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for FreeZone Stoppering and Bulk Tray Dryers.

Support Grid Stainless steel with removable plastic grid Provides support for stoppering ampules and other small containers Holds 144-12mm dia. containers Use with Labconco Stoppering Tray and Bulk Tray Dryers Tray with Slide-out Bottom Stainless steel with separate bottom that slides out to allow glassware containers direct contact with shelf Use with Labconco Stoppering Tray and Bulk Tray Dryers Shelf Spacers Stainless steel Place on one or two emply shelves to assist stoppering of partial loads of small vials or bottles

Specifications

Type Support Grid
No. of Shelves 0
Material Stainless Steel
For Use With (Application) Provides support for stoppering ampules and other small containers
For Use With (Equipment) Freezone™ stoppering tray dryer
Includes Stainless steel tray with removable plastic grid
Width (Metric) 17.8 cm
Length (English) 7 in.
Length (Metric) 17.8 cm
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.