missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FreeZone™ Stoppering or Bulk Tray Dryer Accessories

Product Code. 15103015 Shop All Labconco Corporation Products
Change view
Click to view available options
Length (English):
7 in.
13 in.
Weight (English):
3 lb.
5 lb.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Weight (English) unitSize
15103015 7 in. 5 lb. Each
15193075 13 in. 3 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15103015 Supplier Labconco™ Supplier No. 7516200
  • ONLINE EXCLUSIVE PRICE
    £127.00
    £123.89 / Pack of 1
    Save £3.11
    2% Off
 Restricted Item
Estimated Shipment: 03-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for FreeZone Stoppering and Bulk Tray Dryers.

Support Grid Stainless steel with removable plastic grid Provides support for stoppering ampules and other small containers Holds 144-12mm dia. containers Use with Labconco Stoppering Tray and Bulk Tray Dryers Tray with Slide-out Bottom Stainless steel with separate bottom that slides out to allow glassware containers direct contact with shelf Use with Labconco Stoppering Tray and Bulk Tray Dryers Shelf Spacers Stainless steel Place on one or two emply shelves to assist stoppering of partial loads of small vials or bottles

Specifications

Type Support Grid
No. of Shelves 0
Material Stainless Steel
For Use With (Application) Provides support for stoppering ampules and other small containers
For Use With (Equipment) Freezone™ stoppering tray dryer
Includes Stainless steel tray with removable plastic grid
Width (Metric) 17.8 cm
Length (English) 7 in.
Length (Metric) 17.8 cm
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.