missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Flat Work Surface

Product Code. 18866183 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (English):
30 in.
72 in.
Weight (English):
87 lb.
205 lb.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Weight (English) Unit Size
18866183 30 in. 87 lb. -
16647142 72 in. 205 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 18866183 Supplier Labconco™ Supplier No. 4882806
  • ONLINE EXCLUSIVE PRICE
    £1120.00
    £1097.92 / Pack of 1
    Save £22.08
    1% Off
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extend your work space with the Labconco Flat Work Surface, perfect when paired with the Labconco Fiberglass 30 and Basic™ hoods

Extend your work space with the Labconco Flat Work Surface, perfect when paired with the Labconco Fiberglass 30 and Basic™ hoods

Install atop Labconco Protector™ storage cabinets and adjustable height base stands.

  • Placed atop two Protector standard base cabinets to support precise glove boxes
  • Flat, solid-epoxy work surfaces

Specifications

For Use With (Equipment) Fiberglass 30 laboratory hood, Precise™ and XPert™ weigh box
Height (English) 1.25 in.
Weight (English) 87 lb.
Weight (Metric) 39 kg
Length (English) 30 in.
Depth (English) 30 in.
Width (English) 30 in.
Height (Metric) 3 cm
Depth (Metric) 76 cm
Width (Metric) 76 cm
Product Type Flat Work Surface
Material Epoxy
Color Black
Cut Style Without Cutout
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.