missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flasks, Rubber Tops Only

Product Code. 15173025 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
80 mL
Diameter (Metric) Flask Top Adapter:
1.27 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Flask Top Adapter Unit Size
15173025 80 mL 1.27 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15173025 Supplier Labconco™ Supplier No. 7544000
  • ONLINE EXCLUSIVE PRICE
    £42.40
    £41.65 / Pack of 1
    Save £0.75
    1% Off
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Requires

Adapters are required to attach flasks to freeze dry valves–40 and 80mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm)

For use with Fast-Freeze Flasks

  • Flexible, noncontaminating silicone rubber top Snaps on and off easily, yet provides a reliable, high-vacuum seal

Especificaciones

Diameter (Metric) Flask Top Adapter 1.27 cm
Capacity (Metric) 80 mL
Material Borosilicate Glass
Product Type Flask Top
Weight (English) 1 lb.
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 4.93 cm
Weight (Metric) 0.5 kg
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.