missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flask Adapter

Produktkod. 15183025 Handla allt Labconco Corporation Produkter
Change view
Klicka för att se tillgängliga alternativ
Diameter (English):
0.5 in.
0.75 in.
Material:
Borosilicate Glass
Stainless Steel
Style:
45° bend
Straight
Förpackningsstorlek:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Diameter (English) Material Style unitSize
15183025 0.5 in. Borosilicate Glass Straight Each
15193025 0.75 in. Borosilicate Glass Straight Each
11300710 0.5 in. Borosilicate Glass 45° bend Each
10768205 0.5 in. Stainless Steel Straight Each
10763374 0.5 in. Stainless Steel 45° bend Each
10196103 0.75 in. Stainless Steel Straight Each
10604853 0.75 in. Stainless Steel 45° bend Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 15183025 Leverantör Labconco™ Leverantörsnummer 7545000
 Restricted Item
Estimated Shipment: 14-08-2026
Lägg i varukorgen
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Fast-Freeze™ Flask Adapter for connecting Fast-Freeze™ flasks to freeze-dryer valves.

For connecting Fast-Freeze™ flasks to freeze-dryer valves

  • 40 and 80 mL flasks take size 0.5 in. or 0.5 to 0.75 in.
  • Larger flasks fit size 0.75 in. or large end of 0.5 to 0.75 in.

Specifikationer

Type Freeze Drying Adapter
Material Borosilicate Glass
Style Straight
For Use With (Application) For connecting fast freeze™ flasks to freeze-dryer valves
For Use With (Equipment) Fast freeze™ flask
Diameter (English) 0.5 in.
Diameter (Metric) 1.27 cm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Length (English) 3.25 in.
Length (Metric) 8.26 cm
Weight (English) 0.5 lb.
Weight (Metric) 0.2 kg
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.