missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Canopy Connections
For Purifier™ Class I and HEPA-filtered Enclosures and XPert™ Filtered Balance Systems
POA
Specifications
Diameter (Metric) | 15.24cm |
---|---|
Diameter (English) | 6 in. |
For Use With (Application) | Balancing air by allowing room air to enter the ductwork |
Description
Allow Purifier Class I and HEPA-filtered Enclosures and XPert Filtered Balance Systems to be thimble-ducted to the outside for additional protection.
- Canopy's air gap provides means of balancing air by allowing room air to enter ductwork and mix with filtered air being exhausted from enclosure
- Outlet: 6.06 in. I.D. and 6.19 in. O.D. and accepts 6 in. nominal diameter ductwork
Specifications
15.24cm | |
6 in. | |
Balancing air by allowing room air to enter the ductwork |